Apply to be a TradeMaster!
Main product image of Renu Coordinating Dimmer Remote For 3-way Or More Applications (Sea Spray)
Magnifying glass
Hover image to zoom

Renu Coordinating Dimmer Remote For 3-way Or More Applications (Sea Spray)

Brand:
Leviton
SKU:
RE00R-SE
Rating:
(0)
Q&A:
(0)
Renu Coordinating Dimmer Remote For 3-way Or More Applications (Sea Spray)
Magnifying glass
Hover image to zoom
$25.38 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Sea Spray
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Must use one REI06 dimmer with one (or up to nine) RE00R coordinating dimmer remote(s)
  • Shallow size is easy to install in any wallbox
  • Back and side wired for fast, easy installation
  • 120VAC coordinating dimmer remote to Renu 600W-120VAC REI06 dimmer for 3-way or up to 10 location control (no LEDs on remote)
  • Use only with Renu wallplates
  • Dimmer remote face easily snaps OFF and ON to change color
  • To complete the look, snap on a matching or contrasting Renu screwless wallplate (sold separately)
  • Available in 20 popular colors to match any décor
  • Renu in a snap! Renu is the smart new line of decorative electrical products from Leviton. Install Renu and get a fresh stylish look, plus the ability to change the color of any Renu device when you update a room. The line includes switches, outlets, GFCIs, dimmers, and sleek, screwless wallplates, available in 20 designer colors. An RE00R coordinating dimmer remote is required for 3-way (controlling light(s) from two locations) or multi-location (more than two locations) dimming. You must use one REI06 dimmer with one (or up to nine) RE00R coordinating dimmer remote(s). The coordinating remote is shallow in size, and back and side wired for fast, easy installation. Use only with Renu wallplates.
  • Once installed, Renu coordinating dimmer remotes can be updated to a new color by ordering an RKDCD color change kit
  • Provides ON/OFF and DIM/BRIGHT control of lighting
  • Turns the electrical device into a decorative, easily updated accessory

Specifications
  • Device Type: Coordinating Dimmer Remote
  • Voltage: 120 VAC
  • Standards and Certifications: cULus
  • Switch Type: 3-Way or Up to 10 Location Applications
  • Warranty: 5-Year Limited
  • Product Family: Renu
  • Frequency: 60 Hz
  • Country of Origin: China
  • Type: Digital
  • RoHS Compliant: TRUE
  • Color Change Kit: RKDCD
  • Wallplate: Order Separately
  • Color: Sea Spray

Specs

–
Color:

Sea Spray

Warranty:

5 years

Product Type:

Coordinating Dimmer Remote

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy