Shop Resideo Sale
Main product image of Office Grade Surge Strip w/ ABS Plastic Enclosure, 9 NEMA 5-15R Outlets - Beige, 15A, 120V (15' Cord)
Magnifying glass
Hover image to zoom

Office Grade Surge Strip w/ ABS Plastic Enclosure, 9 NEMA 5-15R Outlets - Beige, 15A, 120V (15' Cord)

Brand:
Leviton
SKU:
S2000-S15
Rating:
(0)
Q&A:
(0)
Office Grade Surge Strip w/ ABS Plastic Enclosure, 9 NEMA 5-15R Outlets - Beige, 15A, 120V (15' Cord)
Magnifying glass
Hover image to zoom
$92.82 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
15'
Product Highlight: Voltage
120v
Product Highlight: Color
Beige
Product Highlight: Amperage
15 Amps
Product Highlight: Number of Outlets
9

Description

–
Office grade surge strip with ABS plastic enclosure; 120V/15A; 15 ft cord with 5-15Pplug; (9) NEMA 5-15R outlets; 67.5kA Max Surge Current; 2020 Joules - BEIGE
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications:
  • Amperage: 15 A
  • Cord Length: 15 Foot
  • Frequency: 50/60Hz
  • Grade: Commercial
  • Number of Receptacles: 9
  • Surge Protection: Yes
  • Surge Technology: MOV
  • Voltage: 120 VAC
  • Enclosure: Plastic
  • Enclosure Material: ABS Molded Plastic

Specs

–
Cord Length:

15'

Product Type:

Surge Protector

Voltage:

120v

Color:

Beige

Amperage:

15

NEMA Rating:

5-15R

Hertz:

50/60

Number of Outlets:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy