Apply to be a TradeMaster!
Main product image of Wireless Companion Dimmer
Magnifying glass
Hover image to zoom

Wireless Companion Dimmer

Brand:
Leviton
SKU:
SBK00-CDW
Rating:
(0)
Q&A:
(0)
Wireless Companion Dimmer
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Easy battery replacement no need to remove the device from the wall or wallbox
  • Mounts directly to wall surface or installs at existing wallbox (single and multi-gang) or where wiring may not be present
  • Designer styling complements any interior for sleek aesthetics
  • Use with standard Decora wallplates (single and multi-gang)
  • Multiple control options including primary load, secondary load (if applicable), and 3-way (if applicable)
  • Replaceable CR2025 batteries, with estimated 5-year battery life
  • 50 ft wireless RF range
  • Easy to pair using the Smart Sensor App
  • Place in any location near SRC or CMS
  • Provides wireless switching or dimming control for Smart Ceiling Mount Room Controllers and Smart Ceiling Mount Sensors
  • The Wireless Companion Switch and Dimmer pairs wirelessly with the Smart Ceiling Mount Room Controller (SRC) and Smart Ceiling Mount Sensor (CMS) to provide a simple to install solution for wireless manual lighting control. The Wireless Companion Switch and Dimmer can be mounted directly on wall surfaces or at an existing single or multi-gang wallbox, no wiring required. The Wireless Companion Switch and Dimmer are the perfect solution for locations where a wallbox may not be located or locations where there is no wiring present.

Specifications
  • RoHS Compliant: TRUE
  • Country of Origin: China
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy