Apply to be a TradeMaster!
Main product image of 1-Gang Toggle Wallplate, Midway Size, Non-magnetic Stainless Steel, C-series
Magnifying glass
Hover image to zoom

1-Gang Toggle Wallplate, Midway Size, Non-magnetic Stainless Steel, C-series

Brand:
Leviton
SKU:
SSJ1-C40
Rating:
(0)
Q&A:
(0)
1-Gang Toggle Wallplate, Midway Size, Non-magnetic Stainless Steel, C-series
Magnifying glass
Hover image to zoom
$3.27 each
In Stock
In Stock
Get 355 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Color
Stainless Steel

Description

–
Features
  • Covers a 1-toggle wall switch
  • Round edges resist dust accumulation
  • Leviton's C-Series of Stainless Steel Wallplates offers an extensive selection designed to enhance residential home décor and blend into commercial settings. The C-Series has 27 different configurations available, offered in various sizes for both single-Gang and multi-Gang applications. Available in both Type 430 Stainless Steel (magnetic) and Type 302/304 Stainless Steel (non-magnetic), the C-Series is ideal for corrosion resistance in commercial applications. With matching mounting screws included, Leviton wall plates accent any wall covering.
  • Paintable to match your décor
  • Easy to clean, smooth satin finish

Specifications
  • RoHS Compliant: FALSE
  • Certification/Listing: cULus
  • Material: 302 Stainless Steel
  • Country of Origin: China
  • Warranty: 10-Year Limited
  • Type: Toggle Switch
  • Mount: Device Mount
  • Size: Midway
  • Gang: 1
  • Applicable Standards: UL 514D
  • Construction: Metal
  • Color: Stainless Steel

Specs

–
Warranty:

10 years

Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy