Shop Resideo Sale
Main product image of Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet, NEMA 5-20R - White (20A, 125V, 2P)
Magnifying glass
Hover image to zoom

Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet, NEMA 5-20R - White (20A, 125V, 2P)

Brand:
Leviton
SKU:
T5020-CHW
Rating:
(0)
Q&A:
(0)
Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet, NEMA 5-20R - White (20A, 125V, 2P)
Magnifying glass
Hover image to zoom
$37.81 each
In Stock
In Stock
Get 4 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Single Receptacle Outlet, Commercial Specification Grade, Recessed Clock-Hanger, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back and Side Wire, NEMA 5-20R, 2-Pole, 3-Wire - White

Features:
  • ANSI: C-73
  • Certification/Listing: cCSAus, NOM-ANCE
  • Color: White on white
  • Tamper-Resistant
  • Smooth Face

Specifications:
  • 1 HP
  • 20A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • Max 30C after 250 cycles OL at 200 percent rated
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: 40°C to 75°C
  • Warranty: 10-Year Limited

Specs

–
Voltage:

125v

Color:

White

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Back

Poles:

2

Features:

Tamper Resistant

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy