Apply to be a TradeMaster!
Main product image of Combination Tamper Resistant Duplex Receptacle/Switch - Ivory (15A, 120V, 1P)
Magnifying glass
Hover image to zoom

Combination Tamper Resistant Duplex Receptacle/Switch - Ivory (15A, 120V, 1P)

Brand:
Leviton
SKU:
T5225-I
Rating:
(0)
Q&A:
(0)
Combination Tamper Resistant Duplex Receptacle/Switch - Ivory (15A, 120V, 1P)
Magnifying glass
Hover image to zoom
$14.95 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Ivory
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Leviton's standard combination switch/receptacle is the perfect choice for any area in a home. Its simple, functional design provides the use of a switch and a tamper-resistant receptacle in a one-gang space. Its impact-resistant exterior ensures damage protection and a long service life. These devices come in a range of colors and are backed by a limited two-year warranty.

Features:
  • ANSI: C-73
  • Color: Ivory
  • Tamper-Resistant
  • Switch/Outlet Combo

Specifications:
  • 1/2 HP
  • 15A
  • NEMA: 5-15R
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Grounding: Grounding
  • Pole: 1
  • Maximum 30 degrees C rise
  • Voltage: 120 VAC
  • Operating Temperature: -40°C to 65°C
  • Warranty: 2-Year Limited

Specs

–
Type:

Receptacle/Switch Combo

Voltage:

120v

Poles:

1

Color:

Ivory

Horse Power:

1/2

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Grade:

Commercial

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy