Shop Resideo Sale
Main product image of Decora Plus Surge Protective Tamper-Resistant Commercial Grade Duplex Receptacle, 2P, 15A, NEMA 5-15R - White (125V)
Magnifying glass
Hover image to zoom

Decora Plus Surge Protective Tamper-Resistant Commercial Grade Duplex Receptacle, 2P, 15A, NEMA 5-15R - White (125V)

Brand:
Leviton
SKU:
T5280-W
Rating:
(0)
Q&A:
(0)
Decora Plus Surge Protective Tamper-Resistant Commercial Grade Duplex Receptacle, 2P, 15A, NEMA 5-15R - White (125V)
Magnifying glass
Hover image to zoom
$64.44 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Product Specifications
  • Grade: Commercial Specification Grade
  • Amperage: 15A
  • Color: White
  • Grounding: Self-Grounding
  • Operating Temperature: -40°C to 60°C
  • NEMA: 5-15R
  • Poles: 2
  • Termination: Back & Side
  • Type: Duplex Receptacle Outlet
  • Voltage: 125 VAC
  • Wires: 3
  • Warranty: 5-Year Limited

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Grade:

Commercial

Color:

White

Amperage:

15

Voltage:

125v

Terminations:

Back

Side

NEMA Rating:

5-15R

AWG:

14-10

Operating Temp Range:

-40°C to 60°C

Poles:

2

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy