Apply to be a TradeMaster!
Main product image of Tamper Resistant Duplex Receptacle, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom

Tamper Resistant Duplex Receptacle, 15A - Ivory (125V)

Brand:
Leviton
SKU:
T5320-I
Rating:
(1)
Q&A:
(0)
Tamper Resistant Duplex Receptacle, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom
$1.68 each
BOX UP & SAVE 7%
$15.70 box of 10
$1.57 each
In Stock
In Stock
Get 90 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial, Residential

Description

–
The Leviton T5320-I is a duplex receptacle from Leviton's product line of Tamper-Resistant (TR) receptacles. This particular model comes in ivory. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. For over 20 years, tamper-resistant receptacles have been mandated in pediatric care areas. Thanks to tamper resistant receptacles, there is no need to worry about electrical injuries. This receptacle is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a grounded type unit. The Leviton brand provides only high-quality products which meet the National Electrical Manufacturers Association standards.

Features:
  • TR receptacles have been mandated in pediatric care areas for over 20 years and have likely been successful in preventing electrical injuries
  • Wide range of TR devices in Residential , Commercial, Industrial and Hospital Grades
  • Plug Into Safety with Leviton's Line of tamper-resistant (TR) receptacles

  • Specifications:
    • Amperage: 15 Amp
    • Voltage: 125 Volt
    • NEMA: 5-15R
    • Pole: 2
    • Wire: 3-Wire
    • Feature: tamper-resistant
    • Device Type: duplex receptacle
    • Blade Type: straight blade
    • Grounding: Grounding
    • Termination: Quickwire Push-In & Side
    • Color: Ivory
  • Specs

    –
    Ground:

    Grounding

    Voltage:

    125v

    Color:

    Ivory

    Amperage:

    15

    NEMA Rating:

    5-15R

    Terminations:

    Quickwire Push-In & Side

    Features:

    Tamper Resistant

    Grade:

    Commercial

    Residential

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Tamper Resistant Duplex Receptacle - White (15A, 125V)
    SKU: T5320-W
    Leviton

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great outlets!

    I didn't even know when I bought them that they were tamper resistant. I am glad they are as we have grandchildren that wander the house. I placed the order and it was processed quickly and in the mail. I would buy from no other place than Supply House. Great service.
    Steve
    Grundy Center, Iowa
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy