Apply to be a TradeMaster!
Main product image of Tamper Resistant Duplex Receptacle, 15A - Light Almond (125V)
Magnifying glass
Hover image to zoom

Tamper Resistant Duplex Receptacle, 15A - Light Almond (125V)

Brand:
Leviton
SKU:
T5320-T
Rating:
(0)
Q&A:
(0)
Tamper Resistant Duplex Receptacle, 15A - Light Almond (125V)
Magnifying glass
Hover image to zoom
$1.76 each
BOX UP & SAVE 6%
$16.50 box of 10
$1.65 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
The Leviton T5320-Tis a duplex receptacle from Leviton's product line of Tamper-Resistant (TR) receptacles. This particular model comes in ivory. It is designed to withstand demanding environments. The receptacle features impact-resistant thermoplastic nylon body. This duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. For over 20 years, tamper-resistant receptacles have been mandated in pediatric care areas. Thanks to tamper resistant receptacles, there is no need to worry about electrical injuries. This receptacle is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is a grounded type unit. The Leviton brand provides only high-quality products which meet the National Electrical Manufacturers Association standards.

Features:
  • TR receptacles have been mandated in pediatric care areas for over 20 years and have likely been successful in preventing electrical injuries
  • Wide range of TR devices in Residential , Commercial, Industrial and Hospital Grades
  • Plug Into Safety with Leviton's Line of tamper-resistant (TR) receptacles

  • Specifications:
    • Amperage: 15 Amp
    • Voltage: 125 Volt
    • NEMA: 5-15R
    • Pole: 2
    • Wire: 3-Wire
    • Feature: tamper-resistant
    • Device Type: duplex receptacle
    • Blade Type: straight blade
    • Grounding: Grounding
    • Termination: Quickwire Push-In & Side
    • Color: Light Almond
  • Specs

    –
    Ground:

    Grounding

    Voltage:

    125v

    Color:

    Light Almond

    Amperage:

    15

    NEMA Rating:

    5-15R

    Terminations:

    Quickwire Push-In & Side

    Features:

    Tamper Resistant

    Grade:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy