Apply to be a TradeMaster!
Main product image of Tamper-Resistant Duplex Receptacle w/ Quickwire Push-In & Side Wire, 2P, 15A, NEMA 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Duplex Receptacle w/ Quickwire Push-In & Side Wire, 2P, 15A, NEMA 5-15R - Brown (125V)

Brand:
Leviton
SKU:
T5320
Rating:
(0)
Q&A:
(0)
Tamper-Resistant Duplex Receptacle w/ Quickwire Push-In & Side Wire, 2P, 15A, NEMA 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom
$1.30 each
BOX UP & SAVE 2%
$12.70 box of 10
$1.27 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Product Features:
  • Terminal screws accept up to #12 AWG copper or copper-clad wire
  • Quickwire push-in terminals accept #14 AWG solid copper wire only
  • Shallow depth for maximum wiring room
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Heavy-gauge zinc-plated steel mounting strap
  • Additional material added to strap to help reinforce and prevent excessive bending of the break-off tabs
  • Shutter mechanism inside the receptacle blocks access to the contacts unless a two-prong plug is inserted, helping ensure hairpins, keys, etc., will be locked out
  • TR symbol on strap assures they meet the latest NEC requirements
  • Ultrasonic welding, heavy-duty construction offers long, trouble-free service life
  • Limited 2-year warranty
Product Specifications
  • Type: Duplex Receptacle Outlet
  • Amperage: 15A
  • Color: Brown
  • Grounding: Grounding
  • Blade Type: Straight Blade
  • NEMA: 5-15R
  • Poles: 2
  • Feature: Tamper-Resistant
  • Termination: Quickwire Push-In & Side
  • Voltage: 125 VAC
  • Wires: 3
  • Warranty: 2-Year Limited

Specs

–
Type:

Duplex Receptacle

Ground:

Grounding

Color:

Brown

Amperage:

15

Voltage:

125v

Terminations:

Quickwire Push-In & Side

NEMA Rating:

5-15R

Poles:

2

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy