Shop Resideo Sale
Main product image of Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Self-Grounding, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom

Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Self-Grounding, 15A - Ivory (125V)

Brand:
Leviton
SKU:
T5325-I
Rating:
(0)
Q&A:
(0)
Decora Tamper Resistant Duplex Receptacle w/ Quickwire & Self-Grounding, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom
$6.84 each
BOX UP & SAVE 15%
$58.00 box of 10
$5.80 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
The (T5325-I) 15 Amp Decora Receptacle from Leviton is tamper resistant, CSA certified, UL certified, and is compliant with the 2008 National Electric Code (NEC)- with this receptacle you can be sure that your house is up to code!

Features:
  • Quickwire Push-In & Side
  • Standards and Certifications: UL/CSA
  • 2 Year Limited
  • 2008 NEC compliant

  • Specifications:
    • Color: Ivory
    • Ground: Grounding Screw Attached
    • Voltage: 125 Volt
    • NEMA: 5-15R
    • Pole: 2
    • Wire: 3-Wire
    • Feature: Tamper Resistant
    • Company/brand: Decora
    • Device Type: Duplex Receptacle
    • Blade Type: Straight Blade
    • Amperage: 15 Amp
    • Termination: Quickwire Push-In & Side
    • Standards and Certifications: UL/CSA
    • Warranty: 2 Year Limited
  • Specs

    –
    Ground:

    Grounding

    Voltage:

    125v

    Color:

    Ivory

    Amperage:

    15

    NEMA Rating:

    5-15R

    Terminations:

    Quickwire Push-In & Side

    Features:

    Tamper Resistant

    Grade:

    Residential

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy