Apply to be a TradeMaster!
Main product image of Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet - Stainless Steel (20A, 125V, 2P)
Magnifying glass
Hover image to zoom

Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet - Stainless Steel (20A, 125V, 2P)

Brand:
Leviton
SKU:
T5361-CH
Rating:
(0)
Q&A:
(0)
Tamper Resistant Recessed Clock Hanger Single Receptacle/Outlet - Stainless Steel (20A, 125V, 2P)
Magnifying glass
Hover image to zoom
T5361-CH has been discontinued
Discontinued January 5, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Stainless Steel
Product Highlight: Amperage
20 Amps

Description

–
Leviton's Tamper Resistant Recessed Clock Hanger Single Receptacle Outlets are ideal for flush-to-the-wall applications, such as behind flat screen televisions, clocks and video monitors in conference rooms and office areas.

Features:
  • ANSI: C-73
  • Certification/Listing: cCSAus, NOM-ANCE
  • Color: Stainless Steel
  • Tamper-Resistant
  • Smooth Face
  • Commercial Specification Grade

Specifications:
  • 1 HP
  • 20A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Pole: 2
  • Max 30C after 100 cycles OL at 150 percent rated
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 75°C
  • Warranty: 10-Year Limited

Specs

–
Voltage:

125v

Color:

Stainless Steel

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Back

Poles:

2

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm