Apply to be a TradeMaster!
Main product image of Decora Plus Tamper Resistant Surge Protective Duplex Receptacle/Outlet - White (20A, 125V, 2P)
Magnifying glass
Hover image to zoom

Decora Plus Tamper Resistant Surge Protective Duplex Receptacle/Outlet - White (20A, 125V, 2P)

Brand:
Leviton
SKU:
T5380-W
Rating:
(0)
Q&A:
(0)
Decora Plus Tamper Resistant Surge Protective Duplex Receptacle/Outlet - White (20A, 125V, 2P)
Magnifying glass
Hover image to zoom
$74.47 each
Backorder
Backorder
Get it Thu, Sep 10 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro-circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Features:
  • ANSI: C-73
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Color: White
  • Tamper-Resistant
  • Surge Protective
  • Commercial Specification Grade

Specifications:
  • 20A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Pole: 2
  • Max 30C after 250 cycles OL at 200 percent rated
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 60°C
  • Joules Rating: 720
  • MCOV: 150V rms
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Nominal Discharge Current Rating: 3kA
  • Short Circuit Current Rating: 5kA
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Warranty: 5-Year Limited

Specs

Voltage:

125v

Poles:

2

Type:

Duplex Receptacle

Color:

White

Ground:

Self Grounding

Amperage:

20

NEMA Rating:

5-20R

Grade:

Commercial

Terminations:

Back

Side

Features:

Surge Protection

Tamper Resistant

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy