Apply to be a TradeMaster!
Main product image of Heavy-Duty Tamper Resistant Single Receptacle Outlet, 20A, NEMA 6-20R - White (250V)
Magnifying glass
Hover image to zoom

Heavy-Duty Tamper Resistant Single Receptacle Outlet, 20A, NEMA 6-20R - White (250V)

Brand:
Leviton
SKU:
T5461-W
Rating:
(1)
Q&A:
(0)
Heavy-Duty Tamper Resistant Single Receptacle Outlet, 20A, NEMA 6-20R - White (250V)
Magnifying glass
Hover image to zoom
$15.90 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Single Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Smooth Face, 20 Amp, 250 Volt, Back and Side Wire, NEMA 6-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s 250 Volt Tamper-Resistant Receptacles are the industry’s first and only solution to the revisions of the NEC Article 406.12!

Features:
  • Brass self-grounding clip is permanently staked on for secure and reliable performance
  • Tamper-resistant shutters
  • Accommodates back and side wiring
  • Face made of impact-resistant engineering polymer

Specs

–
Ground:

Grounding

Self Grounding

Voltage:

250v

Color:

White

Amperage:

20

NEMA Rating:

6-20R

Poles:

2

Features:

Tamper Resistant

Grade:

Commercial

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Reasonable price for hard to find product

My understanding is that the NEC now requires tamper resistant outlets placed less than 5.5' off the floor even for 240 volt, but I could not find 240 volt tamper resistant outlets in local stores. Supply House carried them at a reasonable price.
Waterdog
CT
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy