Apply to be a TradeMaster!
Main product image of Decora Combination Rocker Switch/Receptacle, NEMA 5-15R - Light Almond (15A, 120V, 1P)
Magnifying glass
Hover image to zoom

Decora Combination Rocker Switch/Receptacle, NEMA 5-15R - Light Almond (15A, 120V, 1P)

Brand:
Leviton
SKU:
T5625-T
Rating:
(0)
Q&A:
(0)
Decora Combination Rocker Switch/Receptacle, NEMA 5-15R - Light Almond (15A, 120V, 1P)
Magnifying glass
Hover image to zoom
$30.17 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Light Almond
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Leviton's Decora Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.

Features:
  • Shutter mechanism inside the receptacle blocks access to the contacts unless a two- or three-prong plug is inserted, helping ensure hairpins, keys, etc., will be locked out
  • TR Symbol on the strap or body of device meets NEC requirement
  • Selection includes Residential, Commercial, Hospital and Industrial Grade receptacles
  • Heavy-duty construction offers long, trouble-free service life
  • Color: Light Almond
  • Tamper Resistant

Specifications:
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • 15A
  • Grounding: Grounding
  • HP Rating: 1-1/2HP-120V
  • Max. Amperage: 12 Amp
  • NEMA: 5-15R
  • Series: 5625
  • Standards and Certifications: UL/CSA
  • Termination: Side
  • Type: Switch & Receptacle
  • Voltage: 120 VAC
  • Warranty: 2-Year Limited

Specs

–
Type:

Receptacle/Switch Combo

Ground:

Grounding

Voltage:

120v

Color:

Light Almond

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Poles:

1

Features:

Tamper Resistant

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy