Shop Resideo Sale
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ USB Chargers, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ USB Chargers, 15A, NEMA 5-15R - Black (125V)

Brand:
Leviton
SKU:
T5632-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ USB Chargers, 15A, NEMA 5-15R - Black (125V)
Magnifying glass
Hover image to zoom
$23.29 each
In Stock
In Stock
Get 1 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Product Features:
  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Tested to withstand over 10,000 insertions.
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets
  • No data transfer capability
  • Compatible with Decora wallplates and Decora Plus screwless wallplates. Wallplate sold separately
Product Specifications
  • Product Type: Outlet/USB Combo
  • Grade: Residential/Commercial Specification Grade
  • Amperage: 15A
  • Color: Black
  • NEMA: 5-15R
  • Poles: 2
  • Termination: Back & Side
  • Voltage: 125 VAC
  • Wires: 3
  • Grounding: Grounding
  • Operating Temperature: -10°C to 40°C
  • Warranty: 2-Year Limited

Specs

–
Type:

Duplex Receptacle

Ground:

Grounding

Grade:

Residential

Commercial

Color:

Black

Amperage:

15

Voltage:

125v

Operating Temp Range:

-10°C to 40°C

NEMA Rating:

5-15R

Terminations:

Side

Back

AWG:

14-12

Poles:

2

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy