Apply to be a TradeMaster!
Main product image of Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (15A, 125V)
Magnifying glass
Hover image to zoom

Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (15A, 125V)

Brand:
Leviton
SKU:
T5632-W
Rating:
(1)
Q&A:
(0)
Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (15A, 125V)
Magnifying glass
Hover image to zoom
T5632-W has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-15R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - White

Benefits:
  • Built-in smart chip recognizes the individual device’s charging requirements to optimize the charge
  • Two high-powered charging ports deliver a combined total of 3.6A charging power
  • No more searching for charging adapters! Upgrade your existing outlets so you can charge up to two USB powered electronics at once, leaving the outlets free for additional power needs
  • Compact design fits in a standard wallbox and works with Decora and Decora Plus screwless wallplates.


Features:
  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • USB Ports are positioned vertically providing more space for maneuvering and reducing stress on USB cables
  • Compatible with USB 3.0, 2.0, 1.1 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets

Specs

Voltage:

125v

Type:

Combination Duplex Receptacle

Color:

White

Horse Power:

1/2

Amperage:

15

Ground:

Grounding

NEMA Rating:

5-15R

Terminations:

Back

Side

Features:

Tamper Resistant

USB Charger

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-Gang Decora Electrical Wall Plate, GFCI (White)
SKU: 80401-W
Leviton

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply House is the Best

Great Products, top quality, Great Service, Reasonable Prices, Fast Service, Excellent Shipping
Gino
Long Island NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?