Apply to be a TradeMaster!
Main product image of Decora Tamper Resistant Duplex Receptacle Outlet and 5.1A USB Charger - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper Resistant Duplex Receptacle Outlet and 5.1A USB Charger - Ivory (15A, 125V)

Brand:
Leviton
SKU:
T5633-I
Rating:
(0)
Q&A:
(0)
Decora Tamper Resistant Duplex Receptacle Outlet and 5.1A USB Charger - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom
$32.83 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps

Description

–
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 25+W (5.1 Amp), Type A and Type-C USB In Wall Charger, Grounding, Side Wired & Back Wired - Ivory

Benefits:
  • Built-in smart chip recognizes the individual device’s charging requirements to optimize the charge
  • Two high-powered charging ports deliver a combined total of 5.1A charging current and 25+ watts of power
  • No more searching for charging adapters! Upgrade so you can charge electronics leaving the outlets free for additional power needs
  • USB Type-C provides faster charging and is emerging as the standard port on many phones, tablets and laptops
  • Built-in overcurrent protection helps protect electronics from receiving too much power, which can damage the device

Features:
  • Ideal for residential and commercial applications including kitchens, bedrooms, home offices, college dormitories, airport lounges, hospitals, salons and spas, hotels, meeting rooms, cafes, restaurants and more
  • Smart chip technology recognizes and optimizes the charging requirements of individual devices including Apple, Samsung, Nexus, Pixel and more
  • The Type-C Port provides up to 59% faster charging power versus competitors
  • One Type A Port and one Type-C Port; combined total of 5.1A of charging power
    • Type-C Port can charge maximum 3 Amps @ 5V
    • Type A Port can charge maximum 2.4 Amps @ 5V
  • Tamper-Resistant improves child safety – built-in shutter prevents access by most non-rated/foreign objects
  • USB Ports tested to withstand over 10,000 insertions
  • Charges most Type A and Type-C USB powered devices
  • Type-C Port permits the cables to be inserted easily in either direction
  • Charging time may be affected by the charge cord used. Leviton recommends using the cord provided with the device
  • Compatible with Decora wallplates and Decora Plus screwless wallplates
  • Compatible with USB 3.0, 2.0, 1.1 devices

Specs

–
Voltage:

125v

Product Type:

Charger

Outlet

Color:

Ivory

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Side

Back

Features:

Tamper Resistant

USB Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy