Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W (2A-2.5A) Dual Type A/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W (2A-2.5A) Dual Type A/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)

Brand:
Leviton
SKU:
T5634-G
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W (2A-2.5A) Dual Type A/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)
Magnifying glass
Hover image to zoom
$56.40 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Gray
Product Highlight: Wattage
60 Watts
Product Highlight: Amperage
15 Amps

Description

–
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 60W ([email protected]+ 5V@2A), Dual Type A/Type-C Power Delivery USB Charger, Grounding, Wire Leads - Gray

  • POWERFUL - Combined 60W charge. Type-C port delivers up to 2x the charging power with PD-enabled devices, while still providing charging capability for existing Type A devices
  • INNOVATIVE - USB Type-C or USB-C provides faster charging and is the new standard port on many phones, tablets and laptops
  • ENHANCED SAFETY - Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets
  • FAST CHARGING - Smart chip ensures each device gets the power level it needs to charge fast and efficiently
  • CONVENIENT - No more searching for charging adapters! Upgrade so you can charge electronics leaving the outlets free for additional power needs

Specs

–
Product Type:

Duplex Receptacle

Type:

Combination Duplex

Duplex Receptacle

Tamper Resistant

Voltage:

125v

NEMA Rating:

5-15R

Grade:

Residential

Commercial

Features:

Tamper Resistant

Type C Charger

USB Charger

Color:

Gray

Wattage:

60

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy