Apply to be a TradeMaster!
Main product image of 15A Decora Tamper-Resistant Duplex Receptacle w/ 60W USB Dual Type A/C Power Delivery Wall Outlet Charger - White
Magnifying glass
Hover image to zoom

15A Decora Tamper-Resistant Duplex Receptacle w/ 60W USB Dual Type A/C Power Delivery Wall Outlet Charger - White

Brand:
Leviton
SKU:
T5634-W
Rating:
(0)
Q&A:
(0)
15A Decora Tamper-Resistant Duplex Receptacle w/ 60W USB Dual Type A/C Power Delivery Wall Outlet Charger - White
Magnifying glass
Hover image to zoom
$73.12 each
In Stock
In Stock
Get 2 Thu, Aug 13
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Wattage
60 Watts

Description

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 60W ([email protected]+ 5V@2A), Dual Type A/Type-C Power Delivery USB Charger, Grounding, Wire Leads - White

  • POWERFUL - Combined 60W charge. Type-C port delivers up to 2x the charging power with PD-enabled devices, while still providing charging capability for existing Type A devices
  • INNOVATIVE - USB Type-C or USB-C provides faster charging and is the new standard port on many phones, tablets and laptops
  • ENHANCED SAFETY - Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets
  • FAST CHARGING - Smart chip ensures each device gets the power level it needs to charge fast and efficiently
  • CONVENIENT - No more searching for charging adapters! Upgrade so you can charge electronics leaving the outlets free for additional power needs 

Features & Benefits

  • Charges most Type-C devices as well as Type A devices 
  • USB Type-C or USB-C provides faster charging and is the new standard port on many phones, tablets and laptops. Up to 2X the charging power with PD devices
  • USB Type A port provides powerful charging for existing devices 
  • Adapter-free charging of Type A and Type-C devices for a sleek and uncluttered appearance
  • No data transfer capability
  • The USB Type-C power delivery port is capable of 5VDC, 9VDC, 15VDC, and 20VDC with a maximum power output of 50W. The Type A port is capable of 5VDC with a maximum power output of 10W
  • When the USB Type-C port is connected to a power-delivery capable electronic device, the charger negotiates up to the highest power at which it is capable of charging, such as 9VDC at 3A (27W), 15VDC at 3A (45W), or 20VDC at 2.5A (50W)
  • When a device is connected to the Type A port, the charger outputs 5VDC at 2A (10W).
  • When both ports are in use, the Type A port outputs 5VDC at 2A (10W). The USB Type-C port continues to provide 5VDC at 3A (15W), 9VDC at 3A (27W), 15VDC at 3A (45W), or 20VDC at 2.5A (50W)
  • 15A and 20A receptacle models available
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Built-in overcurrent protection helps protect the electronics from receiving too much power, which can damage the device
  • Internal thermo regulator prevents the electronics from overheating 
  • USB Ports tested to meet the industry requirement to withstand over 10,000 insertions 
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Type-C USB Ports enable cables to be inserted in either direction
  • Tamper-resistant receptacles help prevent access by most non-rated/foreign objects
  • Compatible with Decora wallplates and Decora Plus screwless wallplates (sold separately)
  • Spec Grade

Specs

Amperage:

15

Voltage:

125v

Type:

Duplex Receptacle

Tamper Resistant

NEMA Rating:

5-15R

Color:

White

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy