Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Black (15A, 125V)

Brand:
Leviton
SKU:
T5635-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom
$31.07 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential, Commercial
Product Highlight: Wattage
30 Watts
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C Power Delivery USB Chargers, Grounding, Side Wired & Back Wired - Black

  • POWERFUL - 30W charge on a single port. Up to 2x the charging power with PD-enabled devices
  • INNOVATIVE - USB Type-C or USB-C provides faster charging and is the new standard port on many phones, tablets and laptops
  • ENHANCED SAFETY - Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets
  • FAST CHARGING - Smart chip ensures each device gets the power level it needs to charge fast and efficiently

Specs

–
Type:

Tamper Resistant

Duplex Receptacle

Combination Duplex

Grade:

Residential

Commercial

Wattage:

30

Color:

Black

Features:

Tamper Resistant

Type C Charger

NEMA Rating:

5-15R

Amperage:

15

Voltage:

125v

Product Type:

Duplex Receptacle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy