Shop Resideo Sale
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)

Brand:
Leviton
SKU:
T5636-G
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 60W Dual Type C/C Power Delivery USB Charger, NEMA 5-15R - Gray (15A, 125V)
Magnifying glass
Hover image to zoom
$67.18 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial, Residential
Product Highlight: Voltage
125v
Product Highlight: Wattage
60 Watts

Description

–
60W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 15A Tamper-Resistant Outlet - Gray

  • POWERFUL - 60W charge on a single port. Up to 2x the charging power with PD-enabled devices
  • INNOVATIVE - USB Type-C or USB-C provides faster charging and is the new standard port on many phones, tablets and laptops
  • ENHANCED SAFETY - Overcurrent protection helps protect electronic devices from over charging/heating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets
  • FAST CHARGING - Smart chip ensures each device gets the power level it needs to charge fast and efficiently

Specs

–
Color:

Gray

Product Type:

Duplex Receptacle

Features:

Type C Charger

Tamper Resistant

Type:

Duplex Receptacle

Combination Duplex

Tamper Resistant

NEMA Rating:

5-15R

Amperage:

15

Grade:

Commercial

Residential

Voltage:

125v

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy