60W (6A) USB Dual Type-C/C Power Delivery Wall Outlet Charger with 15A Tamper-Resistant Outlet - Light Almond
| Features: | Type C Charger Tamper Resistant |
|---|---|
| Wattage: | 60 |
| Product Type: | Duplex Receptacle |
| Grade: | Residential Commercial |
| Type: | Tamper Resistant Combination Duplex Duplex Receptacle |
| Voltage: | 125v |
| NEMA Rating: | 5-15R |
| Color: | Light Almond |
| Amperage: | 15 |