Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C  USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C USB Charger, NEMA 5-15R - Black (15A, 125V)

Brand:
Leviton
SKU:
T5637-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 30W (6A) Dual Type C/C  USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom
$30.81 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black
Product Highlight: Grade
Commercial, Residential
Product Highlight: Wattage
30 Watts
Product Highlight: Voltage
125v

Description

–
15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Black

  • SMART - Built-in smart chip recognizes the individual device's charging requirements to optimize the charge (Does not provide Power Delivery. See Leviton T5636, T5635)
  • POWERFUL - Two high-powered charging ports deliver a combined total of 6A charging current and 30 watts of power
  • CONVENIENT - No more searching for charging adapters! Upgrade so you can charge electronics leaving the outlets free for additional power needs
  • THE FUTURE OF CHARGING - USB Type-C provides faster charging and is emerging as the standard port on many phones and tablets, such as iPhones, iPads, Samsung Galaxy, Samsung Tabs, Google Pixel and More
  • ENHANCED SAFETY - Built-in protection helps prevent the device from overheating and tamper-resistant outlets prevent unwanted objects from being inserted into the outlets Wallplate sold separately

Specs

–
Type:

Tamper Resistant

Combination Duplex

Duplex Receptacle

Amperage:

15

Color:

Black

NEMA Rating:

5-15R

Features:

Tamper Resistant

Type C Charger

Grade:

Commercial

Residential

Product Type:

Duplex Receptacle

Wattage:

30

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy