Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Outlet Duplex Receptacle w/ USB Type A & C Chargers, 15A, NEMA 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Outlet Duplex Receptacle w/ USB Type A & C Chargers, 15A, NEMA 5-15R - Brown (125V)

Brand:
Leviton
SKU:
T5638-B
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Outlet Duplex Receptacle w/ USB Type A & C Chargers, 15A, NEMA 5-15R - Brown (125V)
Magnifying glass
Hover image to zoom
$24.30 each
In Stock
In Stock
Get 2 Thu, Aug 13
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

Features:

  • SMART - Built-in smart chip recognizes the individual device's charging requirements to optimize the charge (Does not provide Power Delivery)
  • POWER - Two charging ports deliver a combined total of 18 watts of power.  
  • IDEAL - Perfect for overnight charging for smart phones and other small devices, not for laptops 
  • CONVENIENT - No more searching for charging adapters. Upgrade your existing outlets so you can charge up to two USB powered devices at once, leaving the outlets free for additional power needs. Wallplate sold separately.

Specs

Grade:

Residential

Commercial

Ground:

Grounding

NEMA Rating:

5-15R

Color:

Brown

Amperage:

15

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy