Apply to be a TradeMaster!
Main product image of 15A Decora Tamper-Resistant Duplex Receptacle w/ 18W USB Dual Type A/C Wall Outlet Charger - White
Magnifying glass
Hover image to zoom

15A Decora Tamper-Resistant Duplex Receptacle w/ 18W USB Dual Type A/C Wall Outlet Charger - White

Brand:
Leviton
SKU:
T5638-W
Rating:
(0)
Q&A:
(0)
15A Decora Tamper-Resistant Duplex Receptacle w/ 18W USB Dual Type A/C Wall Outlet Charger - White
Magnifying glass
Hover image to zoom
$17.50 each
In Stock
In Stock
Get 6 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Wattage
18 Watts
Product Highlight: Amperage
15 Amps

Description

–

15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 18W, Type-A/C USB Chargers, Grounding, Side Wired & Back Wired - White

  • SMART - Built-in smart chip recognizes the individual device's charging requirements to optimize the charge (Does not provide Power Delivery. See Leviton T5634, T5635, T5636)
  • POWERFUL - Two high-powered charging ports deliver a combined total of 18 watts of power
  • IDEAL - Perfect for overnight charging for smart phones and other small devices, not for laptops 
  • CONVENIENT - No more searching for charging adapters. Upgrade your existing outlets so you can charge up to two USB powered devices at once, leaving the outlets free for additional power needs. Wallplate sold separately

Features & Benefits

  • Charges smartphones and other small devices
  • Charges most Type A and Type-C USB powered devices
  • Adapter-free charging for a sleek and uncluttered appearance
  • No data transfer capability
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Tamper-Resistant to help prevent access by most non-rated/foreign objects
  • USB Ports tested to withstand over 10,000 insertions
  • Spec Grade
  • Use with Decora wallplate or Decora+ screwless wallplate, sold separately

Specs

–
Type:

Duplex Receptacle

Tamper Resistant

Voltage:

125v

Color:

White

NEMA Rating:

5-15R

Wattage:

18

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy