Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Duplex Receptacle, Side Wired, NEMA 5-20R - Gray (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Duplex Receptacle, Side Wired, NEMA 5-20R - Gray (20A, 125V)

Brand:
Leviton
SKU:
T5825-GY
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Duplex Receptacle, Side Wired, NEMA 5-20R - Gray (20A, 125V)
Magnifying glass
Hover image to zoom
$6.72 each
In Stock
In Stock
Get 20 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Gray
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Residential

Description

–
Leviton's Decora duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings. It also coordinates beautifully with Leviton's complete line of Decora devices.

Features:
  • Amperage: 20A
  • Voltage: 125 Volt
  • Nema Rating: NEMA 5-20R

Specs

–
Voltage:

125v

Type:

Straight Blade Duplex Receptacle

Color:

Gray

Ground:

Grounding

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Features:

Tamper Resistant

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy