Shop Resideo Sale
Main product image of 3.6A USB Type-A/Type-A Wall Outlet Charger w/ 20A Tamper-Resistant Duplex Receptacle (Black)
Magnifying glass
Hover image to zoom

3.6A USB Type-A/Type-A Wall Outlet Charger w/ 20A Tamper-Resistant Duplex Receptacle (Black)

Brand:
Leviton
SKU:
T5832-E
Rating:
(0)
Q&A:
(0)
3.6A USB Type-A/Type-A Wall Outlet Charger w/ 20A Tamper-Resistant Duplex Receptacle (Black)
Magnifying glass
Hover image to zoom
$45.13 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2-Year Limited Warranty

Description

–
Leviton USB Charger Devices deliver fast, efficient charging powered by an intelligent chip that automatically optimizes output for each connected device. Their adapter-free design reduces clutter while strategically placed vertical USB ports provide extra room for cords and a sleek, modern appearance. Available in models with or without a built-in receptacle, these devices offer a powerful and convenient solution for keeping all your essential electronics connected.

Features:
  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Tested to withstand over 10,000 insertions.
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets
  • No data transfer capability
  • Compatible with Decora wallplates and Decora Plus screwless wallplates. Wallplate sold separately
  • 2-Year Limited Warranty

Specs

–
Application:

Residential

Commercial

Warranty:

2-Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy