Apply to be a TradeMaster!
Main product image of Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (20A, 125V)
Magnifying glass
Hover image to zoom

Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (20A, 125V)

Brand:
Leviton
SKU:
T5832-W
Rating:
(0)
Q&A:
(0)
Combination Duplex Receptacle/Outlet and 3.6A USB Charger - White (20A, 125V)
Magnifying glass
Hover image to zoom
$36.49 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
20 Amps

Description

–

Product Benefits

  • Built-in smart chip recognizes the individual device's charging requirements to optimize the charge
  • Two high-powered charging ports deliver a combined total of 3.6A charging power
  • No more searching for charging adapters! Upgrade your existing outlets so you can charge up to two USB powered electronics at once, leaving the outlets free for additional power needs
  • Compact design fits in a standard wallbox and works with Decora and Decora Plus screwless wallplates.

Product Features

  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • USB Ports are positioned vertically providing more space for maneuvering and reducing stress on USB cables
  • Compatible with USB 3.0, 2.0, 1.1 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets

Specs

–
Voltage:

125v

Type:

Combination Duplex Receptacle

Color:

White

Horse Power:

1

Ground:

Grounding

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Side

Back

Features:

Tamper Resistant

USB Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy