Shop Resideo Sale
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 25W+ (5.1A) Dual Type A/C USB Charger, NEMA 5-20R - Black (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 25W+ (5.1A) Dual Type A/C USB Charger, NEMA 5-20R - Black (20A, 125V)

Brand:
Leviton
SKU:
T5833-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 25W+ (5.1A) Dual Type A/C USB Charger, NEMA 5-20R - Black (20A, 125V)
Magnifying glass
Hover image to zoom
$35.44 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial, Residential
Product Highlight: Wattage
25 Watts
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
125v

Description

–
Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - Black

  • SMART - Built-in smart chip recognizes the individual device's charging requirement to optimize the charge
  • POWERFUL - Two high-powered charging ports deliver a combined total of 5.1A charging current and 25+ watts of power
  • CONVENIENT - No more searching for charging adapters! Upgrade your existing outlets so you can charge up to two USB powered electronics at once, leaving the outlets free for additional power needs
  • EASY - USB-C has a reversible connector that can be easily inserted into the charging port in any direction

Specs

–
Features:

Type C Charger

USB Charger

Tamper Resistant

Grade:

Commercial

Residential

Wattage:

25

Type:

Tamper Resistant

Duplex Receptacle

Combination Duplex

NEMA Rating:

5-20R

Product Type:

Duplex Receptacle

Amperage:

20

Color:

Black

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy