Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-20R - Light Almond (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-20R - Light Almond (20A, 125V)

Brand:
Leviton
SKU:
T5838-T
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-20R - Light Almond (20A, 125V)
Magnifying glass
Hover image to zoom
$31.70 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Color
Light Almond
Product Highlight: Voltage
125v
Product Highlight: Wattage
18 Watts
Product Highlight: Amperage
20 Amps

Description

–

20 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-20R, 18W, Type-A/C USB Chargers, Grounding, Side Wired & Back Wired - Light Almond


  • SMART - Built-in smart chip recognizes the individual device's charging requirements to optimize the charge (Does not provide Power Delivery. See Leviton T5834) 
  • POWER - Two charging ports deliver a combined total of 18 watts of power.  
  • IDEAL - Perfect for overnight charging for smart phones and other small devices, not for laptops 
  • CONVENIENT - No more searching for charging adapters. Upgrade your existing outlets so you can charge up to two USB powered devices at once, leaving the outlets free for additional power needs. Wallplate sold separately. 

Specs

–
Grade:

Commercial

Type:

Duplex Receptacle

Tamper Resistant

Combination Duplex

Color:

Light Almond

Product Type:

Duplex Receptacle

Features:

USB Charger

Type C Charger

Tamper Resistant

Voltage:

125v

NEMA Rating:

5-20R

Wattage:

18

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy