Apply to be a TradeMaster!
Main product image of Decora Combination Tamper Resistant Single Receptacle Outlet w/ LED Guide Light - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Combination Tamper Resistant Single Receptacle Outlet w/ LED Guide Light - Ivory (15A, 125V)

Brand:
Leviton
SKU:
T6525-I
Rating:
(0)
Q&A:
(0)
Decora Combination Tamper Resistant Single Receptacle Outlet w/ LED Guide Light - Ivory (15A, 125V)
Magnifying glass
Hover image to zoom
$13.75 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Ivory
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
The LED Sensor Guide Light Series unites Leviton's quality Decora wiring devices with energy-saving LED Guide Lights for a smart combination. The Sensor LEDs turn ON and OFF automatically in Switch/Guide Light or Tamper-Resistant Receptacle/Guide Light combinations, as well as a full LED Guide Light version that's perfect for hallways and stairways.

Features:
  • Meter Distance to Light: 6"
  • Current (mA): 3.7
  • Light Output (LUX): 4
  • Outlet/Guide Light Combo
  • Receptacle with LED Guide Light

Specifications:
  • 15A
  • NEMA: 5-15R
  • Receptacle with LED Guide Light
  • Color: Ivory

Specs

–
Voltage:

125v

Color:

Ivory

Amperage:

15

NEMA Rating:

5-15R

Features:

Tamper Resistant

LED Light

Current (amps):

3.7

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy