Apply to be a TradeMaster!
Main product image of Decora Combination Tamper Resistant Single Receptacle/Outlet w/ LED Guide Light - White (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Combination Tamper Resistant Single Receptacle/Outlet w/ LED Guide Light - White (15A, 125V)

Brand:
Leviton
SKU:
T6525-W
Rating:
(2)
Q&A:
(0)
Decora Combination Tamper Resistant Single Receptacle/Outlet w/ LED Guide Light - White (15A, 125V)
Magnifying glass
Hover image to zoom
$15.59 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
The LED Sensor Guide Light Series unites Leviton's quality Decora wiring devices with energy-saving LED Guide Lights for a smart combination. The Sensor LEDs turn ON and OFF automatically in Switch/Guide Light or Tamper-Resistant Receptacle/Guide Light combinations, as well as a full LED Guide Light version that's perfect for hallways and stairways.

Features:
  • Meter Distance to Light: 6"
  • Current (mA): 3.7
  • Light Output (LUX): 4
  • Outlet/Guide Light Combo
  • Receptacle with LED Guide Light

Specifications:
  • 15A
  • NEMA: 5-15R
  • Receptacle with LED Guide Light
  • Color: White

Specs

–
Voltage:

125v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Features:

Tamper Resistant

LED Light

Current (amps):

3.7

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Always have what I'm looking For!

They seem to have the things I cant find at my local home center
Narz
Scranton pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought afew

I have several in our home work great
Harry
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy