Apply to be a TradeMaster!
Main product image of Toggle Slide Dimmer Switch for Dimmable LED, CFL and Incandescent Lighting, 120 VAC, 60 Hz, Single Pole and 3-Way, Brown
Magnifying glass
Hover image to zoom

Toggle Slide Dimmer Switch for Dimmable LED, CFL and Incandescent Lighting, 120 VAC, 60 Hz, Single Pole and 3-Way, Brown

Brand:
Leviton
SKU:
TSL01-10B
Rating:
(0)
Q&A:
(0)
Toggle Slide Dimmer Switch for Dimmable LED, CFL and Incandescent Lighting, 120 VAC, 60 Hz, Single Pole and 3-Way, Brown
Magnifying glass
Hover image to zoom
$33.86 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Brown

Description

–

Replace a wall light switch with a Toggle Slide dimmer switch. 150W LED, CFL incandescent, halogen, 60Hz, single pole or 3-way installation. No neutral wire required, use with Decora wallplate or Decora Plus Screwless Wallplate sold separately - Brown.


Features: 

  • Performance you can trust - LED Advanced dimming technology means no flickering and no customer complaints 
  • Easy to install - No-Neutral required for installation and ultra-slim design fits in different wallbox and multi-gang applications
  • Perfect for retrofit - Match traditional toggle styles while still delivering a high-performing dimmer
  • 3-way Control - Convenient control of the same lights from two separate locations; use the dimmer in one location and a 3-way switch (sold separately) in the second location

Specs

–
Frequency:

60 Hz

Voltage:

120v

Dimmable:

Yes

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy