Apply to be a TradeMaster!
Main product image of 3-Way Toggle Slide Universal Dimmer - Brown
Magnifying glass
Hover image to zoom

3-Way Toggle Slide Universal Dimmer - Brown

Brand:
Leviton
SKU:
TSL06-1LB
Rating:
(0)
Q&A:
(0)
3-Way Toggle Slide Universal Dimmer - Brown
Magnifying glass
Hover image to zoom
$40.25 each
In Stock
In Stock
Get 5 Wed, Aug 19
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
Brown

Description

Replace a wall light switch with a Toggle Slide dimmer switch. 300W LED, 600W incandescent/halogen, 60Hz, single pole or 3-way installation. Can be installed with or without a neutral wire, use with Toggle Wallplate sold separately - Brown

  • CONVENIENT - An easy way to create a big impact for a minimal cost and customize the light level in any room, for any occasion and in any home
  • EASY TO INSTALL - Slim profile for easier installation. Works with existing wiring, no neutral wire required for installation
  • PRACTICAL - Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatibility tool by clicking the "find an LED bulb" button below
  • CUSTOMIZEABLE - Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance
  • VERSATILE - Control the lights from two locations using the TSL06 in the main location and a 3-way switch (sold separatly) in the second location
  • STYLISH - Available in white, ivory, light almond, gray, black and brown color options

Features & Benefits

  • Integrated linear full-range slide control for easy, precise operation
  • Separate On/Off switch, to preserve set light level when turned off
  • Slim, compact housing fits easily into a standard wall box 
  • Works with existing wiring, no neutral wire required for installation
  • Designed to dim LED bulbs. To find out which LED bulbs pair best, visit our online bulb compatiblity tool
  • Adjustable minimum and maximum dimming range for LED bulbs to help eliminate flicker, maximize energy savings, and optimize ambiance 
  • Control the lights from two locations using the TSL06 in the main location and a 3-way switch (sold separatly) in the second location
  • Available in white, ivory, light almond, gray, black and brown color options

Specs

Voltage:

120v

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy