Apply to be a TradeMaster!
Main product image of 3-Way Toggle Slide Universal Dimmer - Ivory
Magnifying glass
Hover image to zoom

3-Way Toggle Slide Universal Dimmer - Ivory

Brand:
Leviton
SKU:
TSL06-1LI
Rating:
(0)
Q&A:
(0)
3-Way Toggle Slide Universal Dimmer - Ivory
Magnifying glass
Hover image to zoom
TSL06-1LI has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
3-Way Toggle Slide Universal Dimmer - Ivory

Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.

Product Features
  • Designed for optimal control of dimmable LED and CFL lamps. Also compatible with Incandescent and Halogen lamps.
  • Microprocessor control offers flexibility to fine-tune for best performance with LED and CFL's
  • Setting available for ensuring start up for CFL lamps
  • Wider dimming range for LED and CFL lamps than conventional incandescent dimmers
  • Programming feature allows users to modify the dimming range to optimize low light level performance when required
  • Toggle switch with built-in locator light can be disabled
  • Integrated linear full-range slide control for easy, precise operation
  • Separate ON/OFF toggle switch that preserves the selected setting
  • Provides single pole (one location) or 3-way (two location) control when paired with a 3-way switch
  • Slim, compact housing fits easily into a standard wallbox
  • Suitable for multi-gang installations
  • No removal of fins required for multi-gang installations
  • Available in White, Ivory and Light Almond
  • Built-in radio/TV interference filter

Specs

–
Type:

Digital

Load Rating:

600W

Voltage:

120v

Load Type:

Halogen

Incandescent

Dimmable CFL

Dimmable LED

Action:

Soft ON/Standard OFF

Protection:

Radio/TV Filter

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm