Apply to be a TradeMaster!
Main product image of Toggle Slide Dimmer Switch For Magnetic Low Vage, Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom

Toggle Slide Dimmer Switch For Magnetic Low Vage, Led, Halogen And Incandescent Bulbs

Brand:
Leviton
SKU:
TSM10-1LI
Rating:
(0)
Q&A:
(0)
Toggle Slide Dimmer Switch For Magnetic Low Vage, Led, Halogen And Incandescent Bulbs
Magnifying glass
Hover image to zoom
$38.03 each
In Stock
In Stock
Get 6 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Ivory
Product Highlight: Warranty
5 years Warranty

Description

Features
  • Toggle switch with built-in locator light can be disabled
  • Designed for optimal control of dimmable LED and dimmable CFL lamps and Magnetic Low Voltage loads. Also compatible with Incandescent and Halogen lamps.
  • No removal of fins required for multi-gang installations
  • Setting available for ensuring start up for CFL lamps
  • Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, halogen, MLV dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.
  • Slim, compact housing fits easily into a standard wallbox
  • Programming feature allows users to modify the dimming range to optimize low light level performance when required
  • Built-in radio/TV interference filter
  • Available in White, Ivory and Light Almond
  • Microprocessor control offers flexibility to fine-tune for best performance with LED and CFL's
  • Provides single pole (one location) or 3-way (two location) control when paired with a 3-way switch
  • Separate ON/OFF toggle switch that preserves the selected setting
  • Suitable for multi-gang installations
  • Wider dimming range for LED and CFL lamps than conventional incandescent dimmers
  • Integrated linear full-range slide control for easy, precise operation

Specifications
  • Load Rating: 1000W Incandescent, 1000VA MLV, 400W LED and CFL
  • Preset: Slide bar preserves desired lighting level
  • Switch Type: Single-Pole & 3-Way
  • Type: Electro-Mechanical
  • Available Colors: White, Ivory, Light Almond
  • Voltage: 120 VAC
  • Action: Toggle Switch for ON/OFF, slide bar for lighting level control
  • Standards and Certifications: cCSAus, NOM
  • Locator Light: Green locator light that can be disabled
  • RoHS Compliant: TRUE
  • Load Type: Incandescent, Halogen, Dimmable LED, Dimmable CFL
  • Color: Ivory
  • Phase Control: Forward phase control
  • Protection: Radio/TV Filter
  • Style Name: Toggle Slide
  • Wallplate: Order Separately
  • Frequency: 60 Hz
  • Country of Origin: China
  • Warranty: 5-Year Limited

Specs

Color:

Ivory

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy