Shop Resideo Sale
Main product image of Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV, 400W-120VAC
Magnifying glass
Hover image to zoom

Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV, 400W-120VAC

Brand:
Leviton
SKU:
TSM10-1LW
Rating:
(0)
Q&A:
(0)
Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV, 400W-120VAC
Magnifying glass
Hover image to zoom
$32.27 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v

Description

–
Universal Dimmable LED, CFL, MLV, Incandescent and Halogen Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV,400W-120VAC 60Hz, Single Pole and 3-Way - White

Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, halogen, MLV dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.

Specs

–
Voltage:

125v

Poles:

1

Application:

Light Switch