Apply to be a TradeMaster!
Main product image of TRUE Touch Decora Remote Dimmer, Color Change Kit
Magnifying glass
Hover image to zoom

TRUE Touch Decora Remote Dimmer, Color Change Kit

Brand:
Leviton
SKU:
TT00R-10Z
Rating:
(0)
Q&A:
(0)
TRUE Touch Decora Remote Dimmer, Color Change Kit
Magnifying glass
Hover image to zoom
$48.35 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White, Ivory, Light Almond

Description

–
The Leviton TT00R-10Z is a remote dimmer switch from ToggleTouch product line. It is known for exceptional ease of operation. This particular model comes in white. With the help of this remote dimmer switch you can reduce energy use and extend the life of a light bulb. It features fingertip-control touch dimming that makes it easy to operate. All preset models provide one-location (single-pole) and multi-location (3-way) control. Why delay when Leviton products are designed to save energy, time and cost. Features:
  • Extends Locations When Paired w/ True Touch dimmer
  • Color Change Plates for ivory and Light Almond

Specifications:
  • Volts AC: 120
  • Color: Ivory, Light Almond, White
  • Type: Multi Location, Decora, dimmer, remote

Specs

–
Type:

Dimmer

Product Type:

Switch

Voltage:

120v

Color:

White

Ivory

Light Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy