Apply to be a TradeMaster!
Main product image of 4-Port USB Receptacle Device - White (4.2A, 125V, 25W)
Magnifying glass
Hover image to zoom

4-Port USB Receptacle Device - White (4.2A, 125V, 25W)

Brand:
Leviton
SKU:
USB4P-W
Rating:
(0)
Q&A:
(0)
4-Port USB Receptacle Device - White (4.2A, 125V, 25W)
Magnifying glass
Hover image to zoom
$36.65 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
4.2 Amps
Product Highlight: Wattage
25 Watts

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

4-Port USB Charger, 4.2 Amp, 25W, 125V, White

Benefits:
  • Built-in smart chip recognizes the individual device’s charging requirement to optimize the charge
  • Four high-powered charging ports deliver a combined total of 4.2A of charging power
  • No more searching for charging adapters! Upgrade your existing outlets so you can charge up to four USB powered electronics at once
  • Compact design fits in a standard wallbox and works with Decora and Decora Plus screwless wallplates


Features:
  • Microprocessor and smart chip designed for recognizing and optimizing the charging requirements of the electronic device
  • 4.2 Amps charging capacity
  • Charges up to 4 high powered devices, including multiple tablets, simultaneously
  • Four vertical USB ports are generously spaced to provide more room for maneuvering and reducing stress on USB cables
  • Compact design fits in a standard wallbox is compatible with standard wallplates and can be multi-ganged with other standard devices
  • Easy to install
  • Wire leads
  • Available in White, Ivory, Light Almond, Gray and Black
  • cCSAus listed
  • Compatible with USB 3.0, 2.0, 1.1 devices

Specs

–
Voltage:

125v

Type:

4-Port USB Charger

Color:

White

Amperage:

4.2

Wattage:

25

Ports:

4

Features:

USB Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy