Apply to be a TradeMaster!
Main product image of Vizia+ Decora Remote Switch - White
Magnifying glass
Hover image to zoom

Vizia+ Decora Remote Switch - White

Brand:
Leviton
SKU:
VP0SR-10Z
Rating:
(0)
Q&A:
(0)
Vizia+ Decora Remote Switch - White
Magnifying glass
Hover image to zoom
$6.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–
The Leviton VP0SR-10Z is a remote dimmer switch from Vizia RF+ product line. It is known for its all-digital design with a simple user interface. This particular model comes in white. With the energy safe mode of this dimmer switch you can reduce energy use and extend the life of a light bulb. Vizia+ lightning controls collection is perfect for new construction and retrofit applications. You can use this dimmer switch in a host of commercial applications, from medical offices and restaurants to office buildings and hotels. Some models have a built-in LED locator light. Leviton brand provides only high-quality products, while enhancing safety.

Features:
  • Efficient construction with consistent form factor, excellent ergonomic traits, precision feel and aesthetically pleasing design
  • Digital circuitry provides soft on and fade off
  • High gloss finish complements any décor
  • Complements Vizia RF +® lighting controls and switches
  • Compatible with Decora® and Decora Plus™ screwless wall plates
  • Remotes available for multi-location control
  • Universal design crisp actuation, minimal travel
  • Meets all applicable UL, CSA and FCC requirements

Specifications:
  • Style Name: Vizia +
  • Switch Type: 3-Way or Up to 10 Location
  • Type: Digital
  • Voltage: 120 Volt AC 60 Hz
  • Light: None
  • Protection: Radio/TV Filter
  • Wall plate: Order Separately

Specs

–
Type:

3-Way

Digital

Voltage:

120v

Light:

None

Protection:

Radio/TV Filter

Color:

White

Action:

Rotary ON/OFF

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy