Shop Resideo Sale
Main product image of Decora Weather/Tamper Resistant Duplex Receptacle Outlet - White (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Weather/Tamper Resistant Duplex Receptacle Outlet - White (15A, 125V)

Brand:
Leviton
SKU:
W5325-T0W
Rating:
(0)
Q&A:
(0)
Decora Weather/Tamper Resistant Duplex Receptacle Outlet - White (15A, 125V)
Magnifying glass
Hover image to zoom
$5.31 each
In Stock
In Stock
Get 5 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
Features:
  • WEATHER-RESISTANT – UV stabilized thermoplastic construction and extra corrosion protection to withstand the rigors of exposure to the elements
  • SAFE – Tamper-Resistant shutters protects from foreign objects being inserted into receptacle to ensure personal safety
  • EASY – Quickwire push-in and side wiring for easy installation
  • OUTDOOR USE – Must be installed in proper weatherproof enclosure with approved caulk and gaskets
  • Amperage: 15 A
  • Color: White
  • Device Type: Decora Receptacle
  • Feature: Weather and Tamper-Resistant
  • Type: Decora Duplex Receptacle
  • Weather Resistant: Yes
  • Wire: 3
Specifications
  • Amperage: 15 A
  • Grounding: Grounding
  • Pole: 2
  • Termination: Quickwire Push-In & Side
  • Torque Range: 14 - 18 in.-lbs
  • CSA: C22.2 No. 42: File 152105; Class 6233-01
  • NEMA: 5-15R
  • NOM: NOM Certified
  • UL 498: File E13399
  • Warranty: 2-Year Limited

Specs

–
Voltage:

125v

Amperage:

15

Product Type:

Outlet

Color:

White

Ground:

Grounding

NEMA Rating:

5-15R

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy