Apply to be a TradeMaster!
Main product image of 2 Pole Tamper/Weather Straight Blade Duplex Receptacle, NEMA 5-20R - White (20A, 125V)
Magnifying glass
Hover image to zoom

2 Pole Tamper/Weather Straight Blade Duplex Receptacle, NEMA 5-20R - White (20A, 125V)

Brand:
Leviton
SKU:
W5820-T0W
Rating:
(0)
Q&A:
(0)
2 Pole Tamper/Weather Straight Blade Duplex Receptacle, NEMA 5-20R - White (20A, 125V)
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Residential

Description

–
Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Specifications:
  • Features: Weather and Tamper Resistant
  • Type: Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side
  • Standards and Certifications: UL/CSA
  • Color: White
  • 2008 NEC compliant
  • Warranty: 2 Year Limited

Features:
  • Amperage: 20A
  • Voltage: 125 Volt
  • Nema Rating: NEMA 5-20R
  • Poles: 2
  • Wires: 3

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

White

Ground:

Grounding

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Back

Side

Grade:

Residential

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy