Shop Resideo Sale
Main product image of Decora Plus Weather Resistant Duplex Receptacle - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom

Decora Plus Weather Resistant Duplex Receptacle - White (15A, 125V, 2P)

Brand:
Leviton
SKU:
WDR15-W
Rating:
(1)
Q&A:
(0)
Decora Plus Weather Resistant Duplex Receptacle - White (15A, 125V, 2P)
Magnifying glass
Hover image to zoom
$14.06 each
In Stock
In Stock
Get 9 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Features:
  • ANSI: C-73
  • Certification/Listing: cULus, NOM-ANCE
  • Color: White
  • Weather-Resistant
  • Smooth Face
  • Heavy-Duty Industrial Specification Grade
  • RoHS: RoHS Compliant

Specifications:
  • 1/2 HP
  • 15A
  • Dielectric Voltage: Withstands 3000 V minimum
  • Grounding: Self-Grounding
  • Pole: 2
  • Max 30 °C after 250 cycles OL at 200 percent rated
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 75°C
  • Warranty: 10-Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Duplex Receptacle

Weather Resistant

Color:

White

Horse Power:

1/2

Ground:

Self Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Back

Side

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exceptional!

Can't say enough good things about Supply House. Even small orders are handled quickly and professionally. Prices are very reasonable, and products are great. Thank you very much!
MarkH
Gaithersburg, MD
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy