Apply to be a TradeMaster!
Main product image of LevNet RF Wireless Switch Receiver - White (120/277V)
Magnifying glass
Hover image to zoom

LevNet RF Wireless Switch Receiver - White (120/277V)

Brand:
Leviton
SKU:
WSS10-GUZ
Rating:
(0)
Q&A:
(0)
LevNet RF Wireless Switch Receiver - White (120/277V)
Magnifying glass
Hover image to zoom
$115.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
277v, 120v
Product Highlight: Amperage
10 Amps

Description

–
The Leviton WSS10-AUZ is a LevNet RF wireless wall switch receiver in white. It features a wireless self-powered technology. In other words, no new wiring is needed. With the help of this wireless wall switch receiver you can reduce energy use and extend the life of a light bulb. Thanks to EnOcean technology, LevNet RF Transmitters operate without the use of batteries. You can control lights and other devices which are connected to LevNet RF receivers via a wireless signal. It is very easy to transmit a wireless signal. All you need to do is press a switch, or insert your hotel key card into a switch. Thanks to the unique ID of each switch, it only activates the intended receiver(s). This wireless wall switch receiver is perfect for new construction and retrofit applications. With the help of only one switch, you can control limitless number of LevNet RF receivers. They all should be within the range. Please note that transmitters and wireless receivers sold separately.

Features:
  • Zero Power Consumption
  • Zero External Power Required
  • Quick Charge Time to Operation
  • True wireless
  • No Additional wiring
  • No Batteries or External Power Required
  • Additional Energy Savings
  • Toggle style ON/OFF switching
  • Rocker style ON/OFF switching
  • Momentary style ON/OFF switching
  • Convenient multi-location (3-way or 4-way) switching
  • Save energy
  • Control the way you want it

Specifications:
  • Amps: 10
  • Volts AC: 120, 277
  • Color: Ivory, Light Almond, White
  • Type: Decora, switch, wireless, Multi Location

Specs

–
On/Off:

Rocker Switch

Toggle

Color:

White

Voltage:

277v

120v

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy