Shop Resideo Sale
Main product image of Decora Weather and Tamper Resistant Heavy Duty Duplex Receptacle Outlet, NEMA 5-15R - White (20A, 125V)
Magnifying glass
Hover image to zoom

Decora Weather and Tamper Resistant Heavy Duty Duplex Receptacle Outlet, NEMA 5-15R - White (20A, 125V)

Brand:
Leviton
SKU:
WTD15-W
Rating:
(0)
Q&A:
(0)
Decora Weather and Tamper Resistant Heavy Duty Duplex Receptacle Outlet, NEMA 5-15R - White (20A, 125V)
Magnifying glass
Hover image to zoom
$16.77 each
In Stock
In Stock
Get 5 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps

Description

–
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Weather and Tamper-Resistant,Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Specs

–
Voltage:

125v

Product Type:

Outlet

Color:

White

Ground:

Grounding

NEMA Rating:

5-15R

Amperage:

15

Terminations:

Side

Back

Features:

Tamper Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy