Shop Resideo Sale
Main product image of Decora Plus 20A Weather and Tamper Resistant Duplex Receptacle, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, (White), WTD20-W
Magnifying glass
Hover image to zoom

Decora Plus 20A Weather and Tamper Resistant Duplex Receptacle, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, (White), WTD20-W

Brand:
Leviton
SKU:
WTD20-W
Rating:
(0)
Q&A:
(0)
Decora Plus 20A Weather and Tamper Resistant Duplex Receptacle, 125V, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, (White), WTD20-W
Magnifying glass
Hover image to zoom
$32.68 each
In Stock
In Stock
Get 15 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Voltage
125v
Product Highlight: Color
White

Description

–
Specifications
  • Decora Plus Duplex Receptacle Outlet
  • Heavy-Duty Industrial Specification Grade
  • Weather and Tamper-Resistant
  • Smooth Face
  • 20 Amp
  • 125 Volt
  • Back or Side Wire
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Self-Grounding
  • White

Specs

–
NEMA Rating:

5-20R

Wiring:

Side

3 Wire

Back

Product Type:

Duplex Receptacle

Amperage:

20

Grade:

Heavy-Duty Industrial

Poles:

2

Voltage:

125v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy