Apply to be a TradeMaster!
Main product image of Decora Smart Dimmer Switch, Z-wave 800 Series, Neutral Wire Required
Magnifying glass
Hover image to zoom

Decora Smart Dimmer Switch, Z-wave 800 Series, Neutral Wire Required

Brand:
Leviton
SKU:
ZW6HD-1RW
Rating:
(0)
Q&A:
(0)
Decora Smart Dimmer Switch, Z-wave 800 Series, Neutral Wire Required
Magnifying glass
Hover image to zoom
$71.69 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
White

Description

–
Features
  • Control this dimmer from another wall location in your home - pairs with DD00R or DD0SR Wired Dimmer or Switch Companions
  • Single Pole or 3-Way - works with DD00R Wired Dimmer Companion or a DD0SR Wired Switch Companion
  • Know if lights are on and adjust them whether you're home, at work, or on vacation - control from anywhere using a compatible Z-Wave hub
  • Remote access, voice command, and scheduling - as part of a Z-Wave smart home solution
  • Z-Wave Plus Network - 908.40, 908.42, 916.00 MHz
  • Also supports Network wide inclusion, and Classic inclusion enrollment methods
  • Compatible with any Z-Wave enabled network; works with other devices displaying the Z-Wave logo; backwards compatible with all generations of Z-Wave devices
  • Supports Z-Wave 8th generation mesh wireless for control of connected lighting with certified Z-Wave hubs
  • Easy Install - replaces your existing switch; wire leads and slim design make install a breeze
  • Increase the reliability of your Z-Wave network - acts as a repeater to strengthen your Z-Wave Mesh network
  • Let there be light - double press the top rocker to quickly snap on at maximum brightness
  • Supports SmartStart enrollment when used with a Z-Wave controller that supports SmartStart inclusion.
  • Supports S2 Security and Z-Wave Over-the-Air updates
  • Change the color - using DDKIT faceplates available in six colors TECH SPECS
  • Meets the Z-Wave specification for the latest in speed, performance, and security
  • Personalize your lighting - customizable fade rates that gradually turn lighting on or off, or preset light level options to make sure lights always come on at the level you want
  • Prevent flickering lights - designed for compatibility with dimmable LED bulbs and fixtures with settings to fine-tune performance
  • Full range dimming - on/off and dim/bright control of dimmable LED, CFL, Incandescent, Halogen, and MLV lighting
  • Create an elegant ambiance - set the mood for dinner, dim the lights to create a movie theatre experience, turn the lights down low to wind down for bedtime
  • Use your voice for control without lifting a finger - using a compatible Z-Wave hub
  • Lights won't glow when you turn the dimmer off - Off Means Off technology ensures low-wattage LED bulbs don't glow in the off state

Specifications
  • Brand: Decora Smart Z-Wave
  • Operating Humidity: 10% to 90% non-condensing
  • Country of Origin: China
  • RoHS Compliant: FALSE
  • Operating Temperature: 0 °C to 40 °C (32 ° 104 ° F)
  • Strap Material: Metal
  • Hub Required: Yes
  • Optional Color Change Kits Available: Yes, DDKIT in Black, White, Light Almond, Ivory, Gray, and Brown
  • Standards and Certifications: UL, FCC, CSA, IC, Z-Wave Plus
  • Warranty: 2-Year Limited
  • Load Rating: 300W LED/CFL, 600W Incand/ Halogen, 600VA Magnetic Low Voltage
  • Color: White
  • Device Type: In-Wall Smart Dimmer
  • Grade: Residential

Specs

–
Grade:

Residential

Warranty:

2 years

Product Type:

In-Wall Smart Dimmer

Color:

White

Series:

Decora Smart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy