Apply to be a TradeMaster!
Main product image of MERV 8 Filter 28" x 34" x 2", 316358P1
Magnifying glass
Hover image to zoom

MERV 8 Filter 28" x 34" x 2", 316358P1

Brand:
Liebert
SKU:
316358P1
Rating:
(0)
Q&A:
(0)
MERV 8 Filter 28" x 34" x 2", 316358P1
Magnifying glass
Hover image to zoom
$235.75 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
8 MERV Rating

Description

–
316358P1 is an official OEM MERV 8 Filter 28" x 34" x 2" for Liebert HVAC equipment.

Specs

–
Product Type:

Filter

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy