Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/4" (2)
5/16" (2)
3/8" (2)

Price Range
–

$5 to $10 (1)
$80 to $90 (1)

Line Service Tools

Help Face
Need a little help?
2 items
Grid
List
$8.70 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of Insta-Tap Line Piercing Refrigerant Recovery Tool – 1/4", 5/16", 3/8" O.D. Tube Size
$84.37 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Line Service Tools

Line Service Tools are the hand and power tools HVAC and refrigeration technicians use to cut, bend, flare, and swage copper and aluminum tubing during installation and service work on refrigerant line sets. The category covers tubing cutters, tubing benders, and flaring and swaging tools, with sizing that typically spans from 1/4 inch up to 7/8 inch copper lineset. Ratcheting tube benders with color-coded mandrels let a tech form clean bends across that full size range without kinking the tube, which matters on tight equipment closets and rooftop units where line routing has limited clearance. Flaring tools create the mechanical flare needed for flare-fitting connections on service valves and line sets, while swaging tools expand one end of a tube so it can join directly to another length without a coupling. For technicians running mini-split, VRF, or standard split-system installs, a complete line service tool set covers cutting, bending, and joint prep in one kit instead of piecing together individual tools from different sources.

Subcategories

  • Tubing Cutters: Hand tools that make a clean, square cut on copper or aluminum tubing before a flare, swage, or brazed joint. Techs use these on every line set install to prep tube ends without deforming the diameter. A sharp, properly adjusted cutter wheel reduces the deburring work needed before the next step in the connection.
  • Tubing Benders: Ratcheting hand benders and reverse-bend tools that form accurate bends in copper or aluminum lineset from 1/4 inch up to 7/8 inch. Used to route refrigerant lines around obstacles in equipment closets, chases, and rooftop curbs without adding extra fittings. Color-coded mandrels on ratcheting models make it easy to grab the right size bender for the tube in hand.
  • Flaring Tools: Tools that form a 45 degree flare on the end of copper tubing so it can connect to a flare fitting on a service valve or line set. Flare connections are common on mini-split and ductless system installs where a brazed joint isn't practical in the field. Manual ratchet-style and spin-style flaring tools both produce the flare, with spin tools cutting flare time down significantly compared to older ratchet designs.
  • Swaging Tools: Tools that expand one end of a copper tube so a second length of the same diameter tube can insert directly into it for a brazed joint, eliminating the need for a separate coupling fitting. Common on longer line set runs where reducing the number of joints lowers the risk of a future leak. Swaging punches and kits typically cover the same 1/4 inch to 7/8 inch range as flaring and bending tools in the category.

Buying Guide

Start with the tube sizes actually run on typical jobs. Most residential and light commercial line sets fall between 1/4 inch and 7/8 inch, and matching a tool kit's size range to that spread avoids buying oversized equipment that never gets used. Line Service Tools are usually sold as individual tools or as kits bundling a cutter, bender, and flaring or swaging tool together, and a kit makes sense for a tech who needs the full workflow on every call. Connection type on the job dictates which tools matter most. Flare fittings show up constantly on mini-split, ductless, and many service valve connections, so a reliable flaring tool belongs in every truck. Swaging tools matter more on longer line runs or field-fabricated line sets where reducing joint count cuts down on future leak points. A tech doing mostly brazed connections may lean harder on a quality tubing cutter and deburring tool instead. Speed and durability separate professional-grade tools from homeowner-grade kits. Ratcheting benders with color-coded mandrels and spin-style flaring tools cut prep time significantly compared to older manual ratchet designs, which adds up across a full day of service calls. Cutter wheels and flare cones wear with use, so replacement parts availability for a given tool brand is worth checking before standardizing a truck stock on one manufacturer.

Frequently Asked Questions

What tube sizes do line service tools typically cover?

Line service tools like cutters, benders, and flaring tools typically cover 1/4 inch up to 7/8 inch copper or aluminum lineset. The 1/4 inch to 7/8 inch spread covers most of the tube sizes found on residential and light commercial refrigerant line sets.

What's the difference between a flaring tool and a swaging tool?

A flaring tool forms a 45 degree flare on a tube end so it connects to a flare fitting, commonly used on service valves and mini-split connections. A swaging tool expands one tube end so a second length of the same size tube inserts directly into it for a brazed joint, removing the need for a separate coupling.

Why use a ratcheting tube bender instead of hand-bending copper?

A ratcheting tube bender with a properly sized mandrel forms a consistent bend radius without kinking or flattening the tube wall. Hand-bending without a tool risks collapsing the tube at the bend point, which restricts refrigerant flow and can cause a failed connection down the line.

Are line service tools sold individually or as kits?

Both options exist. Individual tubing cutters, benders, flaring tools, and swaging tools are sold on their own, and combination kits bundle several of these tools together for techs who want the full workflow covered in one purchase.

How often do flaring tools and cutters need replacement parts?

Cutter wheels and flare cones wear down with regular use and eventually need replacing to keep cuts and flares clean. Checking parts availability for a specific tool brand before standardizing truck stock on it helps avoid downtime later when a wear part needs swapping.

Didn't find what you're looking for? 
Let us know
.